Allen-Bradley 800TXA7 Contact Block, 1NC/1NCLB, Type 4/13, 30mm, Screw Attachment

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800TXA7
  • Rexel Part Number:

    52372
  • UPC:

    78118069348

Contact Block, 30 mm, Base Mount, Non-metallic, 1 Normally Closed, 1 Normally Closed, Late Break

$ 40.40 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800TXA7

Rexel Part # 52372

UPC 78118069348

UNSPSC 39121533

Family / Style 800T

Material Non-Metallic

Mounting Base

Size 30 mm

Type Contact Block

Place your Will Call order by clicking the cart button next to the appropriate Branch