Allen-Bradley 800TXD1 Contact Block, 1NO, Type 4/13, 30mm, Screw Attachment

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800TXD1
  • Rexel Part Number:

    52331
  • UPC:

    78118069724

Contact Block, 30 mm, Base Mount, Non-metallic, 1 Normally Open

$ 20.20 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800TXD1

Rexel Part # 52331

UPC 78118069724

UNSPSC 39121533

Family / Style 800T

Material Non-Metallic

Mounting Base

Size 30 mm

Type Contact Block

Place your Will Call order by clicking the cart button next to the appropriate Branch