Eaton 10250T3P 30mm Contact Block, 2 N.C.,10250T with Shroud

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    10250T3P
  • Rexel Part Number:

    178631
  • UPC:

    782114121405

2 N.C. Contact Block, 30.5 mm, 600V Rated, Base Mount, Non-metallic, Standard Heavy-Duty, 10250T Series, Terminal Type: Pressure. Includes: Fingerproof Shroud.

$ 47.45 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # 10250T3P

Rexel Part # 178631

UPC 782114121405

UNSPSC 39122221

Family / Style 10250T

IP/NEMA Rating 3

Mounting 30.5 mm

Type Contact Block

Volts AC Control 12

Volts AC Control Range 1-600

Volts DC Control 6

Volts DC Control Range 1-600

Place your Will Call order by clicking the cart button next to the appropriate Branch