Eaton 10250T53C Pilot Device, 30mm, Amber, Contact Block, 1 NO, 10250T, Base Mount

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    10250T53C
  • Rexel Part Number:

    325214
  • UPC:

    782114121450

1 N.O. Amber Contact Block, 30.5 mm, 600V Rated, Base Mount, Non-metallic, Standard Heavy-Duty, 10250T Series, Terminal Type: Pressure.

$ 21.09 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # 10250T53C

Rexel Part # 325214

UPC 782114121450

UNSPSC 39122221

Family / Style 10250T

IP/NEMA Rating 3

Mounting 30.5 mm

Type Contact Block

Volts AC Control 12

Volts AC Control Range 1-600

Volts DC Control 6

Volts DC Control Range 1-600

Place your Will Call order by clicking the cart button next to the appropriate Branch