Eaton HT8A Pilot Device, 30mm, Contact Block, 1 NO, HT800

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    HT8A
  • Rexel Part Number:

    124296
  • UPC:

    782113556444

1 N.O. Contact Block, 30.5 mm, 600V Rated, Base Mount, Non-metallic, Standard Heavy-Duty, HT800 Series, Terminal Type: Pressure.

$ 18.48 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # HT8A

Rexel Part # 124296

UPC 782113556444

UNSPSC 39122221

Family / Style HT800

IP/NEMA Rating 3

Mounting 30.5 mm

Type Contact Block

Volts AC Control 12

Volts AC Control Range 1-600

Volts DC Control 6

Volts DC Control Range 1-600

Place your Will Call order by clicking the cart button next to the appropriate Branch