GE CR104PXC01G Pilot Device, Contact Block, 1NC, Red, Gold Flashed, IP10

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    CR104PXC01G
  • Rexel Part Number:

    282882
  • UPC:

    78316628942

Pilot Device, Contact Block, 1 Normally Closed, Gold Flashed, Red Plunger, IP10

$ 20.49 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # CR104PXC01G

Rexel Part # 282882

UPC 78316628942

UNSPSC 39122216

Amps 10

Color Red

Family / Style CR104

Size 30 mm

Type Pilot Device

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch