GE CR104PXC01R Pilot Device, Contact Block, 1NC, Reed Switch

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    CR104PXC01R
  • Rexel Part Number:

    275337
  • UPC:

    78316628946

Pilot Device, Contact Block, 1 Normally Closed, Reed Switch

$ 20.49 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # CR104PXC01R

Rexel Part # 275337

UPC 78316628946

UNSPSC 39121500

Amps 10

Family / Style CR104

Mounting Back

Size 30 mm

Type Pilot Device

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch