GE CR104PXC91G Pilot Device, Contact Block, 1NO/NC, White, Gold Flashed, IP10

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    CR104PXC91G
  • Rexel Part Number:

    448402
  • UPC:

    78316628954

Pilot Device, Contact Block, 1 Normally Open, 1 normally Closed, White Plunger, Gold Flashed, IP10

$ 36.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # CR104PXC91G

Rexel Part # 448402

UPC 78316628954

UNSPSC 39122216

Amps 10

Color White

Family / Style CR104

Size 30 mm

Type Pilot Device

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch