Square D 9001KA2 Contact Block, 1NO, 30mm, 0.75" Depth

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9001KA2
  • Rexel Part Number:

    69731
  • UPC:

    785901880011

Contact Block, 10 Amp, 600 Volt AC, 1 Normally Open, 30mm, 0.75 Inch Depth

$ 21.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9001KA2

Rexel Part # 69731

UPC 785901880011

UNSPSC 39121512

Amps 10

Color Green

Family / Style 9001

Mounting Back

Poles 1

Type Contact Block

Volts AC 600

Volts DC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch