Square D 9001KA41 Contact Block, Logic Reed, Hermetically Sealed, 1NO/NC, Low Energy

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9001KA41
  • Rexel Part Number:

    69750
  • UPC:

    78590149854

Contact Block, 30 mm, Logic Reed, Hermetically Sealed, 1 Normally Open, Normally Closed, Low Energy

$ 86.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9001KA41

Rexel Part # 69750

UPC 78590149854

UNSPSC 39122216

Amps 10

Color Black

Family / Style 9001

Size 30 mm

Type Contact Block

Volts AC 600

Volts DC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch