Square D 9001KA42 Contact Block, Logic Reed, Hermetically Sealed, 1NC, Low Energy

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9001KA42
  • Rexel Part Number:

    161423
  • UPC:

    78590149855

Contact Block, 30 mm, Logic Reed, Hermetically Sealed, 1 Normally Closed, Low Energy

$ 42.80 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9001KA42

Rexel Part # 161423

UPC 78590149855

UNSPSC 39122216

Amps 10

Color Black

Family / Style 9001

Size 30 mm

Type Contact Block

Volts AC 600

Volts DC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch