Square D 9001KA53 Contact Block, Hermetically Sealed, Power Reed, 30mm, 1 NC, 3A

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9001KA53
  • Rexel Part Number:

    264154
  • UPC:

    78590182751

Contact Block, Hermetically Sealed, Power Reed, 30mm, 1 Normally Closed, 3 Amp, 120/240 Volt AC

$ 101.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9001KA53

Rexel Part # 264154

UPC 78590182751

UNSPSC 39121512

Amps 3

Color Black

Family / Style 9001

IP/NEMA Rating 1

Mounting Panel

Size 30 mm

Type Contact Block

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch