Square D 9001KA6 Contact Block, NOEB, Finger Safe, 30mm, 10A, 600VAC, Green

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9001KA6
  • Rexel Part Number:

    264177
  • UPC:

    78590184977

Contact Block, 1 Normally Open Early Break, Finger Safe, 30 mm, 10 Amp, 600 Volt AC, Green

$ 21.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9001KA6

Rexel Part # 264177

UPC 78590184977

UNSPSC 39122216

Amps 10

Color Green

Family / Style 9001

Size 30 mm

Type Contact Block

Volts AC 600

Volts DC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch