Allen-Bradley 800H-JR2KC1B Selector Switch, 3-Position, Maintained, Black Knob, White Insert

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800H-JR2KC1B
  • Rexel Part Number:

    3919
  • UPC:

    66207331773

Selector Switch, 3 Position, Maintained, Black Knob, White Insert, NEMA 4/4X/13, KC1 Cam, 2 Normally Open, 2 Normally Closed Standard Contacts, 30 mm

$ 129.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800H-JR2KC1B

Rexel Part # 3919

UPC 66207331773

UNSPSC 39121513

Color Black/White

Family / Style 800H

IP/NEMA Rating 4

Material Plastic

Size 30 mm

Type Selector Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch