Allen-Bradley 800H-JR4B Selector Switch, 3 Position, Spring Return from Left, White Knob

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800H-JR4B
  • Rexel Part Number:

    86428
  • UPC:

    66207363076

Selector Switch, 3 Position, Spring Return from Left, 30 mm, White Standard Knob, Plastic, Type 4/4X/13

$ 156.10 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800H-JR4B

Rexel Part # 86428

UPC 66207363076

UNSPSC 39122217

Amps 10

Color White

Family / Style 800H

IP/NEMA Rating 4

Material Plastic

Size 30 mm

Type Selector Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch