Allen-Bradley 800H-JR91A Selector Switch, 3-Position, Spring Return, Black Knob, 1NO/1NC

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800H-JR91A
  • Rexel Part Number:

    62087
  • UPC:

    66207362839

Selector Switch, 3 Position, Spring Return from Both, Black Knob, White Insert, NEMA 4/4X/13, KB7 Cam, 1 Normally Open, 1 Normally Closed, Standard Contacts, 30 mm

$ 115.70 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800H-JR91A

Rexel Part # 62087

UPC 66207362839

UNSPSC 39121513

Color Black/White

Family / Style 800H

IP/NEMA Rating 4/4X/13

Material Plastic

Size 30 mm

Type Selector Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch