Allen-Bradley 800T-HX2 Selector Switch, 2-Position, Maintained, 30mm, Knob

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800T-HX2
  • Rexel Part Number:

    56877
  • UPC:

    66207337696

Selector Switch, 2 Position, Maintained, 30mm, Black Knob, Multi-Color Inserts, Operator Only, Nema 4/13

$ 48.70 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800T-HX2

Rexel Part # 56877

UPC 66207337696

UNSPSC 39122216

Color Black/White

Family / Style 800T

IP/NEMA Rating 4/13

Material Metal

Size 30 mm

Type Selector Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch