Eaton 10250T1311 Selector Switch, 2 Position, Black Knob, Operator Only, 30mm

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    10250T1311
  • Rexel Part Number:

    10929
  • UPC:

    782113219691

30.5 mm, Heavy-Duty, Selector Switch Operator, Knob Type, Non-illuminated, 2-Position, 60° Throw, Operating Mode: Maintained, Maintained, Cam 1. NEMA Rating: 3, 3R, 4, 4X, 12, 13.

$ 52.22 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # 10250T1311

Rexel Part # 10929

UPC 782113219691

UNSPSC 39122216

Family / Style 10250T

IP/NEMA Rating 3

Mounting 30.5 mm

Type Non-Illuminated

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch