Eaton 10250T1343 Selector Switch, 3 Position, Black Knob, Operator Only, 30mm

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    10250T1343
  • Rexel Part Number:

    91672
  • UPC:

    782113226415

30.5 mm, Heavy-Duty, Selector Switch Operator, Knob Type, Non-illuminated, 3-Position, 60° Throw, Operating Mode: Momentary, Maintained, Momentary, Cam 3. NEMA Rating: 3, 3R, 4, 4X, 12, 13.

$ 80.85 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # 10250T1343

Rexel Part # 91672

UPC 782113226415

UNSPSC 39122216

Family / Style 10250T

IP/NEMA Rating 3

Mounting 30.5 mm

Type Non-Illuminated

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch