Eaton 10250T6221 Selector Switch , Illuminated, 2 Position, 24VAC, No Knob, 30mm

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    10250T6221
  • Rexel Part Number:

    294085
  • UPC:

    782113295466

Selector Switch , Illuminated, 2 Position, Cam Code 1, 24 Volt AC, Full Voltage, No Knob, 30 mm

$ 137.58 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # 10250T6221

Rexel Part # 294085

UPC 782113295466

UNSPSC 39122216

Color No Knob

Family / Style 10250T

IP/NEMA Rating 3

Mounting Panel

Size 30 mm

Type Selector Switch

Volts AC 24

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch