Square D 9001KS11BH1 Selector Switch, 2-Position, Black Knob, 1NO/NC, Maintained

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9001KS11BH1
  • Rexel Part Number:

    260991
  • UPC:

    78590138438

Selector Switch, 2 Position, Black Knob, 1 Normally Open, Normally Closed, Contacts, Maintained, 30 mm, 10 Amp, 600 Volt AC

$ 106.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9001KS11BH1

Rexel Part # 260991

UPC 78590138438

UNSPSC 39122216

Amps 10

Color Black

Family / Style 9001

IP/NEMA Rating 1

Size 30 mm

Type Selector Switch

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch