Square D 9001KS43B Selector Switch, 3-Position, Black Knob, Operator Only, Maintained

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9001KS43B
  • Rexel Part Number:

    13368
  • UPC:

    78590132263

Selector Switch, 3 Position, Black Knob, Operator Only, Maintained, 30 mm

$ 53.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9001KS43B

Rexel Part # 13368

UPC 78590132263

UNSPSC 39121512

Color Black

Family / Style 9001

IP/NEMA Rating 1

Mounting Panel

Size 30 mm

Type Selector Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch