Allen-Bradley 800G-DLSG AB 800G-DLSG 800G LED MODULE

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800G-DLSG
  • Rexel Part Number:

    66539
  • UPC:

    61132053592

AB 800G-DLSG 800G LED MODULE

$ 167.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800G-DLSG

Rexel Part # 66539

UPC 61132053592

UNSPSC 39121512

Color Green

Family / Style 800G

IP/NEMA Rating 4X/IP66

Material Plastic

Mounting Latch

Size 22.5 mm

Type Power Module

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch