Allen-Bradley 800TC-N374 Power Module, 12-130V AC/DC, 30mm, Guarded Terminals

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800TC-N374
  • Rexel Part Number:

    337529
  • UPC:

    61259899357

Power Module, 12 - 130 Volt AC/DC, 30 mm, Guarded Terminals

$ 67.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800TC-N374

Rexel Part # 337529

UPC 61259899357

UNSPSC 39121533

Family / Style 800TC

IP/NEMA Rating 4

Material Metal

Size 30 mm

Type Power Module

Volts AC Range 12

Volts DC Range 12

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch