Square D 9001KP7 Pilot Light, 240VAC, 30mm, Round, No Lens, 755 Lamp, Chrome Bezel

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9001KP7
  • Rexel Part Number:

    187954
  • UPC:

    78590100874

Pilot Light, 240 Volt AC, 30 mm, Round, No Lens, 755 Lamp, Chrome Bezel

$ 143.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9001KP7

Rexel Part # 187954

UPC 78590100874

UNSPSC 39121534

Color No Lens

Family / Style 9001

IP/NEMA Rating 1

Size 30 mm

Type Pilot Light

Volts AC 240

Volts DC 240

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch