Allen-Bradley 800H-W533 Legend Plate, Text,"OFF ON", White Type, NEMA 4/4X, 30mm

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800H-W533
  • Rexel Part Number:

    64504
  • UPC:

    66207363863

Legend Plate, Standard, White Type, Text "OFF ON", NEMA 4/4X, 30 mm

$ 6.55 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800H-W533

Rexel Part # 64504

UPC 66207363863

UNSPSC 39122216

Color Black

Family / Style 800H

IP/NEMA Rating 4/4X

Material Plastic

Size 30 mm

Type Legend Plate

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch