Allen-Bradley 800H-Y50 Legend Plate, Standard Size, Red, Text,"STOP", NEMA 7/9

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800H-Y50
  • Rexel Part Number:

    26680
  • UPC:

    78118023519

Legend Plate, for Hazardous Location, Push Button Stations, Standard Size, Red, Text, "STOP", NEMA 7/9, 30mm

$ 8.28 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800H-Y50

Rexel Part # 26680

UPC 78118023519

UNSPSC 39122221

Color Red

Family / Style 800H

IP/NEMA Rating 7/9

Material Plastic

Size 30 mm

Type Legend Plate

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch