Allen-Bradley 800T-LC604W Push Buttton, Momentary, Red Cap, White Text "STOP", Nema 4/13

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800T-LC604W
  • Rexel Part Number:

    6430
  • UPC:

    61259847694

Push Button, Momentary, 30mm, Red Cap, White Text, "STOP", Operator Only, NEMA 4/13

$ 12.60 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800T-LC604W

Rexel Part # 6430

UPC 61259847694

UNSPSC 39121533

Color Red/White

Family / Style 800T

IP/NEMA Rating 4

Material Metal

Size 30 mm

Type Push Button

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch