Allen-Bradley 800T-X504J Legend Plate, EMERG. STOP, Red Field, 30 mm, Jumbo

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800T-X504J
  • Rexel Part Number:

    74998
  • UPC:

    66207315752

Legend Plate, Jumbo, Red Plate, Gray Text, "EMERG. STOP", 30 mm, Type 4/13, Metal

$ 8.74 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800T-X504J

Rexel Part # 74998

UPC 66207315752

UNSPSC 39121533

Color Red/Gray

Family / Style 800T

IP/NEMA Rating 4

Material Aluminum

Size 30 mm

Type LegendPlate

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch