Allen-Bradley 800T-X538 Legend Plate, Standard, 30mm, Gray w/Black Text "RESET"

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800T-X538
  • Rexel Part Number:

    71947
  • UPC:

    78118015976

Legend Plate, Standard, Black/Gray Plate, Gray Text, "RESET", 30 mm, Type 4/13, Metal

$ 6.55 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800T-X538

Rexel Part # 71947

UPC 78118015976

UNSPSC 39121533

Color Black/Gray

Family / Style 800T

IP/NEMA Rating 4

Material Aluminum

Size 30 mm

Type LegendPlate

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch