Allen-Bradley 800T-X539 Legend Plate, Standard, 30mm, Gray w/Black Text "REVERSE"

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800T-X539
  • Rexel Part Number:

    53099
  • UPC:

    78118015978

Legend Plate, Standard, Black/Gray Plate, Gray Text, "REVERSE", 30 mm, Type 4/13, Metal

$ 6.55 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800T-X539

Rexel Part # 53099

UPC 78118015978

UNSPSC 39121533

Color Black/Gray

Family / Style 800T

IP/NEMA Rating 4

Material Aluminum

Size 30 mm

Type LegendPlate

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch