Allen-Bradley 800T-X559E Custom Engraved Nameplate, 30.5mm, Gray, Metal, Standard, 800T

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800T-X559E
  • Rexel Part Number:

    73823
  • UPC:

    66207333462

Custom Engraved Nameplate, 30.5mm, Gray Background, Metal, Standard Size, 800T Family, to be engraved by RexelUSA, NOTE: this item is custom engraved. RexelUSA rep will contact you for text details.

$ 17.60 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800T-X559E

Rexel Part # 73823

UPC 66207333462

UNSPSC 39122221

Color Black/Gray

Family / Style 800T

IP/NEMA Rating 4

Material Aluminum

Size 30 mm

Type Legend Plate

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch