Allen-Bradley 800T-X646EM Legend Plate, Yellow IEC Ring, Red Text, "EMERGENCY STOP"

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800T-X646EM
  • Rexel Part Number:

    75511
  • UPC:

    66246856594

Legend Plate, 30 mm, Yellow IEC Ring, Red Text, "EMERGENCY STOP", Aluminum, Type 4/13

$ 8.74 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800T-X646EM

Rexel Part # 75511

UPC 66246856594

UNSPSC 39121533

Color Yelow/Red

Family / Style 800T

IP/NEMA Rating 4

Material Aluminum

Size 30 mm

Type LegendPlate

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch