Allen-Bradley 800T-X700 Legend Plate, 30mm, Automotive Size, Gray Blank

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800T-X700
  • Rexel Part Number:

    47654
  • UPC:

    78118016054

Legend Plate, 30 mm, Automotive Size, Gray Blank

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800T-X700

Rexel Part # 47654

UPC 78118016054

UNSPSC 39121533

Color Black/Gray

Family / Style 800T

IP/NEMA Rating 4

Material Aluminum

Size 30 mm

Type LegendPlate

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch