Allen-Bradley 800TX511 Legend Plate, Standard, 30mm, Gray w/Black Text "HAND-OFF-AUTO"

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800TX511
  • Rexel Part Number:

    47952
  • UPC:

    78118015894

Legend Plate, Standard, Black/Gray Plate, Gray Text, "HAND-OFF-AUTO", 30 mm, Type 4/13, Metal

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800TX511

Rexel Part # 47952

UPC 78118015894

UNSPSC 39121533

Color Black/Gray

Family / Style 800T

IP/NEMA Rating 4

Material Aluminum

Size 30 mm

Type LegendPlate

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch