Eaton 10250TM21 Legend Plate, Half Round, Black, Gray JOG REV., 30mm

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    10250TM21
  • Rexel Part Number:

    294373
  • UPC:

    782113224312

Legend Plate, Half Round, Black Background, Gray Lettering, JOG REV., 30 mm

$ 5.02 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # 10250TM21

Rexel Part # 294373

UPC 782113224312

UNSPSC 39122221

Color Black/Gray

Family / Style 10250T

IP/NEMA Rating 3

Material Aluminum

Mounting Panel

Size 30 mm

Type Legend Plate

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch