Eaton E34SP43 Pilot Device, Legend Plate, Silver Field, Black Text, OPEN CLOSE

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    E34SP43
  • Rexel Part Number:

    311541
  • UPC:

    782113704746

Pilot Device, Square, 2-Position Legend Plate, Plastic, Black Field, Silver Text, OPEN CLOSE, Used With E34 Series Operators

$ 5.02 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # E34SP43

Rexel Part # 311541

UPC 782113704746

UNSPSC 39122221

Color Black/Silver

Family / Style E34

Material Plastic

Mounting Panel

Shape Square

Size 30 mm

Type Push Button Legend Plate

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch