GE CR104PXN1BB001 Nameplate, 30mm, Black/Gray, Metal, Non-Standard Engraved

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    CR104PXN1BB001
  • Rexel Part Number:

    190460
  • UPC:

    78316629070

Nameplate, 30 mm, Size 1, Black/Gray, Non-Standard Engraved, Style B

$ 8.88 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # CR104PXN1BB001

Rexel Part # 190460

UPC 78316629070

UNSPSC 39122216

Color Black/Gray

Family / Style CR104

Material Metal

Mounting Panel

Size 30 mm

Type Nameplate

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch