GE CR104PXN2B Nameplate, 30mm, Black/Gray, Metal, Black Text, BLANK, Size 2

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    CR104PXN2B
  • Rexel Part Number:

    634998
  • UPC:

    78316629160

Nameplate, 30 mm, Size 2, Black/Gray, BLANK

$ 1.80 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # CR104PXN2B

Rexel Part # 634998

UPC 78316629160

UNSPSC 39122216

Color Black/Gray

Family / Style CR104

Material Metal

Mounting Panel

Size 30 mm

Type Nameplate

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch