Allen-Bradley 800T-JG141 Selector Switch, 3-Position, Metal Wing Lever, Gray, Spring Return

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800T-JG141
  • Rexel Part Number:

    5397
  • UPC:

    66207328650

Selector Switch, 3 Position, 30mm, Metal Wing Lever, Gray, Spring Return from Both, Operator Only, NEMA 4/13

$ 128.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800T-JG141

Rexel Part # 5397

UPC 66207328650

UNSPSC 39122216

Color Gray

Family / Style 800T

IP/NEMA Rating 4

Material Metal

Size 30 mm

Type Selector Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch