GE CR104PSM21A91 Selector Switch, 2 Position, Wing Lever, Maintained, 1NO/NC

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    CR104PSM21A91
  • Rexel Part Number:

    270671
  • UPC:

    78316628789

Selector Switch, 2 Position, Wing Lever, Maintained, 1 Normally Open, 1 Normally Closed Contacts, Cam Code 1

$ 40.20 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # CR104PSM21A91

Rexel Part # 270671

UPC 78316628789

UNSPSC 39121512

Amps 10

Family / Style CR104

Size 30 mm

Type Selector Switch

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch