Leviton 84013 Phone/Cable Wallplate, 1-Gang, .312" Hole, 430 SS

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    84013
  • Rexel Part Number:

    260989
  • UPC:

    078477430156

1-Gang Telephone/Cable Device Wallplate, Hole Diameter: 0.312 Inch, Standard, Box Mount, Material: 430 Stainless Steel - Color/Finish: Stainless Steel.

$ 219.45 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 84013

Rexel Part # 260989

UPC 078477430156

UNSPSC 39121704

Color Stainless Steel

Gangs 1

Material Stainless Steel

Mounting Box

Opening 0.312 in

Size Standard

Type Telephone Cable

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch