ABB Entrelec 0115 124.07 Terminal Block, Feed Through, 16mm, Type: M 35/16, Gray

  • Mfr/Brand Name:

    ABB Entrelec
  • Mfr Number:

    0115 124.07
  • Rexel Part Number:

    270863
  • UPC:

    662019022680

Feed Through Terminal Block. Screw Clamp. Type: M 35/16. Color: Gray. 600V/150A. Size: 35 mm² Block. 16 mm Spacing. DIN 1 - DIN 3. Wire Size: 10 - 0 AWG.

$ 4.86 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand ABB Entrelec

Mfr Part # 0115 124.07

Rexel Part # 270863

UPC 662019022680

UNSPSC 39121410

Amps 150

Color Gray

Family / Style Entrelec

Mounting Din Rail

Type Terminal Block

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch