Eaton C381TP Terminal Block, Tubular Pressure Plate, 50A, 22-10AWG, 600VAC

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    C381TP
  • Rexel Part Number:

    324721
  • UPC:

    782113177359

Terminal Block, Tubular Pressure Plate, 50 Amp, 22 - 10AWG, 600 Volt AC

$ 6.90 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # C381TP

Rexel Part # 324721

UPC 782113177359

UNSPSC 39121410

Amps 50

Color White

Family / Style C381

Mounting DIN Rail/Screw

Poles 1

Range 22 - 10AWG

Type Terminal Block

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch