Sensor Switch CMR 9 360° Occupancy Sensor, Ceiling Mount

  • Mfr/Brand Name:

    Sensor Switch
  • Mfr Number:

    CMR 9
  • Rexel Part Number:

    159199
  • UPC:

    745975808281

Occupancy Sensor, 120/277/347V, 800/1200/1500W, 360 Degree Coverage, Ceiling Mount, Passive Infrared Technology, Color: White.

$ 172.65 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sensor Switch

Mfr Part # CMR 9

Rexel Part # 159199

UPC 745975808281

UNSPSC 39121528

Color White

Mounting Ceiling Mount

Type Passive Infrared (PIR)

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch