Halco 369785/PH Fluorescent Lamp, High Output, T12, 48", 60W, 4100K

  • Mfr/Brand Name:

    Halco
  • Mfr Number:

    369785/PH
  • Rexel Part Number:

    660442
  • UPC:

Fluorescent Lamp, High Output, 60 Watt, Bulb: T12 (Tubular), Base: Recessed Double Contact (R17d), Lumens: 4050, CRI: 59, Color Temp: 4100K, Length: 48 inch

$ 5.75 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Halco

Mfr Part # 369785/PH

Rexel Part # 660442

UPC

UNSPSC 39101612

Base Recessed Double Contact (R17d)

Color Rendering Index (CRI) 59

Color Temperature 4100 (Cool White)

Length 48 in

Lumens 4050

Shape T12 (Tubular)

Type Lamp

Wattage 60

Place your Will Call order by clicking the cart button next to the appropriate Branch