Werner Ladder 7112-1 Fiberglass Single Ladders

  • Mfr/Brand Name:

    Werner Ladder
  • Mfr Number:

    7112-1
  • Rexel Part Number:

    266710
  • UPC:

    051751012620

Werner; Single Ladder; Series 7100-1, Round Rung, Type Iaa, Duty Rating; Ladderheight: 12 Ft; Rung Size: 1-1/4 X 17-3/4 In Outside Rails; Base Size: 19 In Outside Shoes; Material: Fiberglass; Load Capacity: 375 Lb; Rail: 3-5/16 In Wide; Flange: 1-3/16 In Wide; Approx. Cu. Ft. Per Unit: 6.500

$ 199.75 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Werner Ladder

Mfr Part # 7112-1

Rexel Part # 266710

UPC 051751012620

UNSPSC 30191501

Place your Will Call order by clicking the cart button next to the appropriate Branch