Werner Ladder D7124-2 24' D-Rung Extension Ladder, Type IAA, 375 lbs

  • Mfr/Brand Name:

    Werner Ladder
  • Mfr Number:

    D7124-2
  • Rexel Part Number:

    160168
  • UPC:

    051751012842

D-Rung Extension Ladder, Size: 24 ft, Reach Height: 23 ft, Duty Rating: IAA, Material: Fiberglass, Load Capacity: 375 lbs

$ 408.67 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Werner Ladder

Mfr Part # D7124-2

Rexel Part # 160168

UPC 051751012842

UNSPSC 30191501

Length 24 ft

Material Fiberglass

Type Ladder

Weight Capacity 375 lbs

Werner Ladder D7124-2 24' D-Rung Extension Ladder, Type IAA, 375 lbs is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from Best Ladder you'll ever own! Using this ladder is like standing on the ground, yes it's that solid. I am a 250 pound man lugging up my tools and sometimes very heavy parking lot lights and I never once thought this ladder would fail me. I've had my D7124-2 24 for 15 years now. It has sat on my roof racks on my truck for 15 grueling New England seasons, from the extreme heat to the -40 temperatures in northern New Hampshire enduring the worst conditions possible plus throwing in mud, sand, sun and road salt. I'm here on the website today because It's finally time to replace it due to the truck roof racks were starting to wear into it and the gel coat is virtually gone. If you want your family to see you at the end of the day be sure to get the D7100 series, if you want to save a few bucks and get a cheapy your not doing yourself any favors, it's well worth the extra. I wouldn't even consider buying anything else.
Date published: 2015-11-01
  • y_2017, m_2, d_20, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_160168, prod, sort_[SortEntry(order=RELEVANCE, direction=DESCENDING)]
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch