Werner Ladder D7132-2 Fiberglass Extension Ladders

  • Mfr/Brand Name:

    Werner Ladder
  • Mfr Number:

    D7132-2
  • Rexel Part Number:

    388521
  • UPC:

    051751012880

Werner; Extension Ladder; Series D7100-2, Flat D-rung, Type Iaa, Duty Rating; Ladder Height: 32 Ft; Rung Size: 1-5/8 In; Base Size: 19 In Outside Shoes; Material: Fiberglass; Load Capacity: 375 Lb; Rail: 3-5/16 In Wide; Flange: 1-3/16 In Wide; Maximum Working Length: 29 Ft; Approx. Cu. Ft. Per Unit: 13.700; Fly Width:16-1/8 In Outside Rails

$ 507.60 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Werner Ladder

Mfr Part # D7132-2

Rexel Part # 388521

UPC 051751012880

UNSPSC 30191501

Place your Will Call order by clicking the cart button next to the appropriate Branch