Werner Ladder 6308 Fiberglass Stepladder, 8', 375 lbs

  • Mfr/Brand Name:

    Werner Ladder
  • Mfr Number:

    6308
  • Rexel Part Number:

    508605
  • UPC:

    05175103306

Step Ladder, Size: 8 foot, Reach Height: 12 foot, Width: 26-7/8 inch, Duty Rating: IAA, Material: Fiberglass, Load Capacity: 375 pounds

$ 162.42 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Werner Ladder

Mfr Part # 6308

Rexel Part # 508605

UPC 05175103306

UNSPSC 30191501

Length 8 ft

Material Fiberglass

Product Width 26 7/8 in

Type Ladder

Weight Capacity 375 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch